Shop PIG

Granular Sorbent, 6 1/2 gal Absorbed per Package, 5 lb Bag, Polypropylene, Not Scented, Pink

  • Mfr # HA8010
  • Zoro # G8153765

product price: 
$
80.00
/ea

Key Features

Fluids Absorbed
Acids, Bases
Volume Absorbed per Pkg.
6 1/2 gal
Container Type
Bag
Container Size
5 lb
Composition
Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HA8010
Zoro #
G8153765
UPC #
036226005772
Country of Origin
United States
Item
Granular Sorbent
Fluids Absorbed
Acids, Bases
Volume Absorbed per Pkg.
6 1/2 gal
Container Type
Bag
Composition
Polypropylene
Weight
5 lb
Volume Absorbed Range
0 to 9 gal
Color
Pink
Scent
Not Scented
Absorbent - Container Type
Bag
Item - Spill Control
Loose Absorbent
Standards
29 CFR 1910.22(a)(2)
Incinerable
Yes
Pallet Quantity
36
Slip Resistant
No
Features
Chemical Resistant Material won't Degrade or Cause a Dangerous Reaction Upon Contact with Corrosive Spills
Sold as Pallet/Each
Pallet
Silica Free
Yes
Specialized Applications
Chemical Absorbent
Neutralizes
Not a Neutralizer
Composition Detail
Polypropylene
Non-Abrasive
Yes
Product Type
Granular Sorbent
Disinfecting
No
Specific Liquid Compatibility
Acids, Bases
Deodorizing
No
Purchase Quantity
Bag, Pallet
Container Type and Capacity
5 lb Bag
NSF Rating
Not Rated
Wire Color
Pink

Dimensions

Container Size
5 lb

Description

PIG HA8010 is a pink granular sorbent packaged in a 5 lb bag. Made of polypropylene, this loose absorbent is used for acid and base spill cleanup on floors and work surfaces. It is made of chemical-resistant polypropylene for use with acid and base spill cleanup, and each package absorbs up to 6 1/2 gallons.

Key Features:

  • Product type: Granular sorbent / loose absorbent for spill cleanup.
  • Composition: Polypropylene.
  • Fluid compatibility: Absorbs acids and bases.
  • Absorbency: Up to 6 1/2 gallons per package.
  • Container: 5 lb bag.
  • Material properties: Non-abrasive, silica-free, and incinerable.
  • Neutralizing: Not a neutralizer.
  • Scent: Not scented.
  • Standard: 29 CFR 1910.22(a)(2).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.