Mercury Cleanup Wipers 10 wipers/package 9" L x 8.5" W, 10PK PK10

  • Mfr # WIP1404

  • Zoro # G406625477


product price: $15.49
/pk 10, $1.55/ea

Key Features

Material
Polyprop, Solution - Citric Acid & Propylene Glycol Blend
Length
9 in
Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WIP1404
Zoro #
G406625477
UPC #
3622601901
Country of Origin
United States

Dimensions

Length
9 in
Width
8.5 in

Details

Material
Polyprop, Solution - Citric Acid & Propylene Glycol Blend

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.