PR40 All-Purpose Wipers 1008 wipers/case, 56 wipers/pkg, 18 pkg/case 13" L x 11.875" W, 1008PK PK1008

  • Mfr # WIP230

  • Zoro # G106625579


product price:  $159.99
/pk 1008, $0.16/ea
Free Shipping & Returns

Key Features

Material
Cellulose w Binder
Length
13 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WIP230
Zoro #
G106625579
UPC #
3622601914
Country of Origin
United States

Dimensions

Length
13 in
Width
12 in

Details

Material
Cellulose w Binder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.