Shop PIK STIK
Create Account
30'' to 44'' Telescoping Grabber Tool
- Mfr # T3044
- Zoro # G321869130
product price:Â
$
38.79
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
- T3044
- Zoro #
- G321869130
- UPC #
- 748038630447
- Country of Origin
- China
Description
Telescoping grabber tool constructed of strong aluminum that will not rust. Ideal for use indoors and outdoors. Features an ergonomic handle design and strong polycarbonate polymer jaws that rotate to 2 positions. Jaw opening: 5-1/2 inches. Locking ring design makes length adjustment easy and secure. Adjusts from 30 inch to 44 inches (75 cm to 110 cm). Jaw weight capacity: 5 pounds.