36181 Dr. Grip Center of Gravity Ballpoint Retractable Pen; Black Ink; Medium

  • Mfr # 36181

  • Zoro # G604111345


product price:  $28.65
/ea

Key Features

Ink Color
Black
Point Type
Medium
Barrel Color
Blue
Features
Pocket Clip
Pen Grip
Comfort
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
36181
Zoro #
G604111345
UPC #
50072838361818
Country of Origin
Japan

Details

Ink Color
Black
Item
Ballpoint Pen
Point Type
Medium
Barrel Color
Blue
Features
Pocket Clip
Pen Grip
Comfort
Clip Material
Metal

Description

Designed with perfect weight distribution for comfortable, balanced writing. Geometrically contoured, wide double-layer grip and balanced gripping axis reduce writing stress and alleviate hand fatigue. Ink is extra long-lasting and provides an ultra-smooth writing experience. Recommended for ease of use by the Arthritis Foundation. Retractable to protect pockets and purses. Pen Style: Retractable; Ink Color(s): Black; Pen Type: Ballpoint; Point Size: 1 mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.