This item is Discontinued.

This item is Discontinued.
Pilot Automotive CZ-288B Pro-Street Hood Scoop (Discontinued)
Mfr #
CZ-288B
Zoro #
G904022013
UPC # 757558101191
Country of Origin China
Category Automotive Door & Hatch Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CZ-288B
- Zoro #
- G904022013
- UPC #
- 757558101191
- Country of Origin
- China
Description
Captures the look and style of today s top performance vehicles with long lasting universal hood vents. Will not be affected by extreme weather or car washes.
Features- Universal fitments.
- Easy peel and stick installation.
- Quality finish.
- Attachment Method - Peel & Stick 3M Adhesive.
- Color / Finish - Black Paintable.
- Material - ABS Construction.
- Dimension - 2 x 11.5 x 22 in.
- Item Weight - 1.4 lbs.