This item is Discontinued.

This item is Discontinued.
Pilot Automotive CZ-290C Ultra Port Mesh Vents (Discontinued)
Mfr #
CZ-290C
Zoro #
G704022084
UPC # 757558101214
Country of Origin China
Category Recreational Vehicle Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CZ-290C
- Zoro #
- G704022084
- UPC #
- 757558101214
- Country of Origin
- China
Description
Pilot Automotive Chrome Vent with Ultra-Port Mesh is a chrome plated ABS vent containing six pieces designed as a styling accessory.
Features- Super mesh body accents simulated side vent is hassle free and delivers a load of visual punch.
- Easy peel-and-stick equipped with a pre-applied 3M automotive tape makes installation to any flat surface a snap.
- Chrome plated ABS.
- Ultra port mesh vent.
- Dimension - 1.75 x 5 x 12 in.
- Item Weight - 0.3 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov