This item is Discontinued.

Pilot Automotive Pilot Automotive CZ-3063 12V Accessories Wire CZ-3063

This item is Discontinued.

Pilot Automotive

Pilot Automotive CZ-3063 12V Accessories Wire (Discontinued)

Mfr # CZ-3063
Zoro # G504021973
UPC # 757558100972
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CZ-3063
Zoro #
G504021973
UPC #
757558100972
Country of Origin
China

Description

Pilot Automotive 12 inch accessory wire for 12 volt LED applications extends your 12 volt accessories up to 12 inches. No need to hardwire, with quick and easy 12 volt lighter plug adapter. Easily connect your LED 12 volt accessories to light up everything from stereo systems, floors, interiors, exteriors and even engine compartments.

Features
  • The perfect solution for all custom LED installations.
  • Extends your 12 volt accessories up to 12 inches.
  • Eliminates unsightly wiring across your interior.
  • Universal fitment.
  • Dimension - 1 x 3.5 x 7.75 in.
  • Item Weight - 0.06 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews