This item is Discontinued.

Pilot Automotive Pilot Automotive WBG-20W 20 In. Gtr White Wiper Blade WBG-20W

This item is Discontinued.

Pilot Automotive

Pilot Automotive WBG-20W 20 In. Gtr White Wiper Blade (Discontinued)

Mfr # WBG-20W
Zoro # G903736669
UPC # 757558644193
Country of Origin China
Category Wiper Blades
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WBG-20W
Zoro #
G903736669
UPC #
757558644193
Country of Origin
China

Description

Pilot Automotive Blades are made from durable silicone to produce a clean wiper pattern to increase visibility for safer driving conditions in harsh weather. Pilot Automotive blades offer better resistance to severe outdoor elements such as heat, ultra-violet and ozone to give you better wiper blade performance.

Features
  • Fits most wiper arms.
  • Reduces windshield chatter and delivers a smooth, clean wipe.
  • Finish - White.
  • Size - 20 in.
  • Dimension - 1.8 x 2.2 x 24.35 in.
  • Item Weight - 0.35 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.