This item is Discontinued.

This item is Discontinued.
Pilot Automotive WBP-16CF 16 In. Arista Carbon Fiber Wiper Blade (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WBP-16CF
- Zoro #
- G603736495
- UPC #
- 757558644407
- Country of Origin
- China
Description
Pilot Automotive Blades are made from durable silicone to produce a clean wiper pattern to increase visibility for safer driving conditions in harsh weather. Pilot Automotive blades offer better resistance to severe outdoor elements such as heat, ultra-violet and ozone to give you better wiper blade performance.
Features- Fits most wiper arms.
- Reduces windshield chatter and delivers a smooth, clean wipe.
- Finish - Carbon Fiber.
- Size - 16 in.
- Dimension - 2 x 2.4 x 23.5 in.
- Item Weight - 0.4 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.