
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
36250
Zoro #
G9748543
UPC #
-
Country of Origin
Japan
Dimensions
Tip Size
1 mm
Pen Point Size
1 mm
Pen Point Size Type
Medium
Details
Pen Type
Ballpoint Pen
Color
Black
Item
Dr. Grip Frosted Ink Retractable Ballpoi
Features
Purple Barrel
Marking Tool Product Group
Dr. Grip Frosted Advanced Ink
Pen Tip
Conical
Pen Grip
Contoured Cushion
Weight
0.053 lbs
Pen Barrel Color(s)
Purple
Pen Ink Color(s)
Black
Pen Grip Type
Contoured Cushion
Pen Sub-Brand & Product Family
Dr. GripĀ® Frosted Advanced Ink
Pen Tip Type
Conical
Pen Style
Retractable
Description
Dr. Grip Frosted Ink Retractable Ballpoi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.