Shop PILOT
See all product information
Create Account
Fineliner Marker Pen, Fine, Blue Ink, 1 Each
Mfr # 11014
Zoro # G004919480
product price:Â
$
4.99
/ea
Sold in multiples of 5 for $24.95
Key Features
Ink Color
Blue
Barrel Color
Blue
Tip Material
Acrylic Fiber
Point Type
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11014
- Zoro #
- G004919480
- UPC #
- 72838110145
- Country of Origin
- Japan
Details
- Ink Color
- Blue
- Item
- Porous Point Pen
- Barrel Color
- Blue
- Tip Material
- Acrylic Fiber
- Point Type
- Fine
Description
Pilot fineliner marker pen, fine, blue ink, 1 each acrylic fiber tip writes a 0.4mm point stroke and is durable enough to make carbon copies. Airtight cap prevents evaporation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov