FriXion Ball Erasable Gel Pen, Stick, Extra-Fine 0.5 mm, Assorted Ink and Barrel Colors, 6PK

  • Mfr # 46524

  • Zoro # G903450824


product price:  $12.05
/pk 6, $2.01/ea

Key Features

Pen Type
Gel Pen
Color
Assorted
Tip Size
0.5 mm
Includes
(1) Plastic Pouch
Features
FriXion Point
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
46524
Zoro #
G903450824
UPC #
72838465245
Country of Origin
Japan

Dimensions

Tip Size
0.5 mm
Pen Point Size Type
Extra-Fine
Pen Point Size
0.5 mm
Point Size
0.5 mm

Details

Pen Type
Gel Pen
Color
Assorted
Item
Pens
Includes
(1) Plastic Pouch
Features
FriXion Point
Marking Tool Product Group
FriXion Ball Erasable
Pen Grip
Dimpled Rubber
Pen Tip
Conical
Weight
0.19 lbs
Pen Sub-Brand & Product Family
FriXion® Ball Erasable
Pen Grip Type
Dimpled Rubber
Manufacturer Pen Refill #
77350; 77351
Pen Style
Stick
Pen Ink Color(s) Assortment
Black; Blue; Green; Pink; Purple; Red
Pen Barrel Color(s) Assortment
Black; Blue; Green; Pink; Purple; Red
Pen Tip Type
Conical
Pen Cap Color(s)
Assorted
Special Ink Properties
Water-Based Gel
Pen Cap Color(s) Assortment
Black; Blue; Green; Pink; Purple; Red
Pen Ink Color(s)
Assorted
Special Pen Packaging
Plastic Pouch
Pen Barrel Color(s)
Assorted
Cap Color
Smoke, Transparent Blue, Transparent Green, Transparent Pink, Transparent Purple, Transparent Red
Barrel Color
Black/Silver, Blue/Silver, Green/Silver, Pink/Silver, Purple/Silver, Red/Silver
Ink Color
Black, Blue, Green, Pink, Purple, Red
Marking Tool Color Family
Multicolor
Refillable
Yes

Description

Amazingly erasable and precise. FriXion erasable gel pens allow you to write, erase and rewrite without damaging documents or leaving behind messy eraser crumbs. The unique, thermo-sensitive gel ink disappears with erasing friction.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.