Shop All Pens
Pilot
Pen, Ez-Touch, Bp, Rt, 1.0Mm, Bk, PK12
Mfr # 32220
Zoro # G7876948
product price: $13.49
/pk 12, $1.12/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ball Point
- Point Size 1mm
- Barrel Color Clear
- Point Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1mm |
Details
Ink Color | Black |
Pen Type | Ball Point |
Item | Retractable Pen |
Barrel Color | Clear |
Point Type | Medium |
Description
Pen,Ez-Touch,Bp,Rt,1.0Mm,Bk,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Weighing Boat Gray, Dia. 3-1/2 In, PK80 (80850086)
- PACON Poster Board, 4-Ply, 28"x22", White, PK25 (104159)
- TAPE LOGIC Tape Logic® #1000 Economy Tape, 3.0 Mil, 3" x 55 yds., Clear, 6/Case (T90510006PK)
- GBC Laminating Film, NAP II, 25 Inx500 ft., PK2 (3748203EZ)
- PILOT Pen, Ez-Touch, Bp, Rt, 1.0Mm, Be, PK12 (32221)
- PILOT Pen, Ez-Touch, Bp, Rt, 1.0Mm, Rd, PK12 (32222)
- PILOT Pen, Precise, Begrn, Rt, 0.7, Be, PK12 (15002)
- PILOT Retractable PenGel Ink, NavyInk, 0.7mm, PK7 (72838)
- PILOT MR Retro Pop Collection Fountain Pen, Fine 0.7 mm, Black Ink, Purple (PIL91434)
- PILOT VBall Liquid Ink Roller Ball Pen, Extra Fine 0.5 mm, Blue PK12 (PIL35201)
- PILOT Pen, Frixion Clickr, 0.5Mm, Be (32521)
- Pilot Pens