Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pilot Pen, Gel, G2, Fine, Purple, PK12 31029

Pen, Gel, G2, Fine, Purple, PK12 (Discontinued)

  • Mfr # 31029
  • Zoro # G7878077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31029
Zoro #
G7878077
UPC #
-
Country of Origin
Japan

Dimensions

Point Size
0.7mm

Details

Ink Color
Purple
Pen Type
Retractable Roller Ball
Item
Gel Ink Pen
Features
Smear Proof Ink, Water Resistant, Latex-free
Barrel Color
Translucent
Point Type
Fine
Grip
Contoured

Description

Pen,Gel,G2,Fine,Purple,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.