Shop PINE MOUNTAIN

4007427 Quantum Fire Log - Pack of 4

  • Mfr # 4007427

  • Zoro # G003978389


product price:  $48.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4007427
Zoro #
G003978389
UPC #
41525801864
Country of Origin
United States

Description

Our fastest lighting, biggest & brightest premium fireside experience. Featuring our special double-log shape for dynamic, bright flames. Get your fire going in minutes and enjoy the warmth.

Features
  • Quantum Fire Log
  • Pack of 4
Specifications
  • Burn Time: 2.5
  • Fuel Compatibility: Wood
  • Heat Rating: 24
  • Safe for Cooking: No
  • Container Size: 8 oz
  • Height(in.): 6 in.
  • Indoor or Outdoor: Indoor and Outdoor
  • Width(in.): 6 in.
  • Country of Origin: United States
  • Weight: 23.66 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.