Shop PINE MOUNTAIN
Create Account
41525-01500 Creosote Buster Fire Log
- Mfr # 168432
- Zoro # G703710319
product price:Â
$
75.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 168432
- Zoro #
- G703710319
- UPC #
- -
- Country of Origin
- United States
Description
Features
- Creosote Buster Fire Log.
- Removes 34% Of The Creosote From Your Chimney In Just 1 Application.
- Reduces Risk Of Chimney Fires.
- Easy To Use.
- Endorsed By First Alert.
- Dimension - 9.62 x 4.13 x 4.13 in.
- Item Weight - 3.17 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.