Shop PINE TREE FARMS INC
Create Account
Nutsie Classic Seed Log 96 Ounce
- Mfr # 399626
- Zoro # G203714206
product price:Â
$
55.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 399626
- Zoro #
- G203714206
- UPC #
- 748884080045
- Country of Origin
- China
Description
NUTSIE CLASSIC SEED LOGAttracts a variety of birds and is a great source of energy.
UPC : 748884080045
Size : 96 OUNCE
Length : 6
Width : 7
Height : 6.5
Product Type : Wild Bird Food - Wild Bird Food / Seed Cakes
Shipping Dimensions: 6x7x6.5
UPC : 748884080045
Size : 96 OUNCE
Length : 6
Width : 7
Height : 6.5
Product Type : Wild Bird Food - Wild Bird Food / Seed Cakes
Shipping Dimensions: 6x7x6.5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.