Shop PIONEER
Create Account
5-1/4-in - 2-way, 250w Max Power, IMPP Cone, 1-3/16-in Tweeter - Coaxial Speakers pair
- Mfr # TS-G1320S
- Zoro # G516066696
product price:Â
$
59.69
/pr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TS-G1320S
- Zoro #
- G516066696
- UPC #
- 884938373432
- Country of Origin
- China
Description
250 Watts Max. PowerInjected Molded Polypropylene IMPP composite Cone WooferPatented Pioneer P.F.S.S Spider1-3/16-in Balanced Dome Tweeter Installation and Sound to Suit Any CarOur TS-G1320S speakers are excellent choices to replace a bad set of factory 5-1/4-in speakers. Their two-way design handles 250 watts max. power 35 watts nominal and features Pioneer's extremely strong and lightweight Injected Molded Polypropylene IMPP Composite Cone Woofer for improved sensitivity and reduced distortion.You don't get just basic, run-of-the-mill features either. The conex damper delivers higher power handling and deeper bass, and the 1-3/16-in Balanced dome tweeter reproduces highs with great performance and musicality.These speakers are designed with a shallow mounting depth for easy install into a wide variety of vehicles. Speaker grilles are not included.P.F.S.S. SpiderProgressive Flex Suspension System supports the voice coil effectively by dampening the large cone vibration and enhancing linearity of sound reproduction. Its soft part makes movement smooth and reproduces clear sound and at excessive input, its hard part controls excessive vibration and prevents movement error. Size: 5-1/4-in Design: Coaxial 2-Way Tweeter Design: 1-3/16-in Balanced Dome Tweeter Composition: Polyethylene Terephthalate PET Woofer Composition: Injected Molded PolypropyleneTM IMPP with MICA Woofer Surround: Rubber Coated Cloth Woofer Magnet Composition: Ferrite Installation Specification Max. Music Power Nominal : 250W 35W Frequency Response: 33 Hz to 24 kHz Sensitivity 1W/1 m : 88 dB Impedance: 4 Ohms Mounting Depth: 1-3/4-in in. Cut-Out Dimensions: 4-3/4-in in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.