6-1/2-in 2-way, 200w Max Power, IPX7 Rated, Sports Grille Design - Marine Speakers pair

  • Mfr # TSME650FS
  • Zoro # G916066180
product price: 
$
208.99
/pr
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TSME650FS
Zoro #
G916066180
UPC #
884938429696
Country of Origin
Thailand

Description

Pioneer ME-series speakers are protected from the effects of sun and water exposure, meeting both IPX7 and ASTM D4329 rated to achieve all-weather reliability. Mica Reinforced IMPP monocoque cone with butyl rubber surround, constructed using an advanced in-mold bonding technique for superior water resistance while maintaining high quality, powerful sound. The symmetrical motor design with high strenth suspension is optimized to provide stability, linearity and clear, low distortion sound reproduction. Lightweight polymide PI tweeter diaphragm and uniquely shaped wave guide provides natural and clear vocals with wide dispersion. The TS-ME650FS comes with two sleek modern grilles, one in black and the other in a white finish that cosmetically integrate seamlessly into marine interiors and cabin designs. Size: 6.5-in . Design: 6.5-in 2-Way Coaxial System. Tweeter Design: 13/16-in 20mm Dome. Tweeter Composition: Polyimide. Tweeter Magnet Composition: Neodymium. Woofer Composition: Injected Molded Polypropylene . Woofer Surround: Trex Plane. Woofer Magnet Composition: Ferrite.Marine Water Resistant: IPX7. UV Resistant: ASTM D4329. Grille Style: Black and White Sports Grilles Included.Installation Specification Max. Music Power Nominal: 75W RMS / 250W PEAK. Frequency Response: 34 Hz to 23 kHz. Sensitivity 1W/1 m: 88 dB. Impedance: 4 Ohms. Crossover Frequency: 3.5 kHz. Mounting Depth: 2-3/8-in 60mm. Cut-Out Dimensions: 5-in Dia. f127mm.

Ratings & reviews