Shop PIONEER INDUSTRIES
See all product information
Create Account
1-Handle Shower Trim Set, Oil Rubbed Bronze, Wall
Mfr # T-4DM300-ORB
Zoro # G6508172
product price:Â
$
95.99
/ea
Key Features
Features
Metal Lever Handle, Ceramic Disc Cartridge with Temperature Limit Cap, Shower Arm and Flange
Flow Rate
1.75 gpm
Mounting Type
Wall
ADA Compliant
Yes
Width
Shower Head: 3-3/8", Valve: 6-3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-4DM300-ORB
- Zoro #
- G6508172
- UPC #
- 763439863836
- Country of Origin
- Taiwan, Province of China
- Item
- 1-Handle Shower Trim Set
- Features
- Metal Lever Handle, Ceramic Disc Cartridge with Temperature Limit Cap, Shower Arm and Flange
- Flow Rate
- 1.75 gpm
- Mounting Type
- Wall
- ADA Compliant
- Yes
- Finish
- Oil Rubbed Bronze
- Standards
- Meets EPA Criteria
- Mount Type
- Wallmount
- Handle Style
- Lever
- Handle Included
- Yes
- Style
- Traditional