This item is Discontinued.

This item is Discontinued.
1-Handle Shower Trim Set, Polished Chrome, Brushed Nickel, Wall (Discontinued)
Mfr #
T-4MT320
Zoro #
G6506517
UPC # 763439864246
Country of Origin Taiwan, Province of China
Category Showerheads and Tub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-4MT320
- Zoro #
- G6506517
- UPC #
- 763439864246
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- Shower Head: 3-3/8", Valve: 7-1/16"
- Depth
- Shower : 7-1/2", Valve: 2-3/8"
- Face Dia.
- 3-3/8"
Details
- Item
- 1-Handle Shower Trim Set
- Features
- Metal Lever Handle, Ceramic Disc Cartridge with Temperature Limit Cap
- Flow Rate
- 1.75 gpm
- Mounting Type
- Wall
- ADA Compliant
- Yes
- Finish
- Polished Chrome,Brushed Nickel
- Handle Style
- Lever
- Mount Type
- Wallmount
- Handle Included
- Yes
- Style
- Modern