Shop PIONEER INDUSTRIES
See all product information
Create Account
1-Handle Shower Trim Set, Polished Chrome, Brushed Nickel, Wall
Mfr # T-4MT330
Zoro # G6505092
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Features
Metal Lever Handle, Ceramic Disc Cartridge with Temperature Limit Cap
Flow Rate
1.75 gpm
Mounting Type
Wall
ADA Compliant
Yes
Width
Shower Head: 5-15/16", Valve: 7-1/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-4MT330
- Zoro #
- G6505092
- UPC #
- 763439864260
- Country of Origin
- Taiwan, Province of China
- Item
- 1-Handle Shower Trim Set
- Features
- Metal Lever Handle, Ceramic Disc Cartridge with Temperature Limit Cap
- Flow Rate
- 1.75 gpm
- Mounting Type
- Wall
- ADA Compliant
- Yes
- Finish
- Polished Chrome,Brushed Nickel
- Style
- Modern
- Handle Included
- Yes
- Mount Type
- Wallmount
- Handle Style
- Lever
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.