Shop PIONEER INDUSTRIES
See all product information
Create Account
14" L Shape Shower Arm And Shower Arm Flange, Polished Chrome
Mfr # X-6400013
Zoro # G6505187
product price:Â
$
39.55
/ea
Key Features
Finish
Polished Chrome
Weight
0.99
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X-6400013
- Zoro #
- G6505187
- UPC #
- 763439591746
- Country of Origin
- Taiwan, Province of China
Details
- Finish
- Polished Chrome
- Weight
- 0.99
- Style
- Modern