Shop PIONEER INDUSTRIES
See all product information
Create Account
Single Function 6" Square Rain Showerhead, Polished Chrome
Mfr # X-6400078
Zoro # G6510193
product price:Â
$
30.59
/ea
Key Features
Features
Rub Clean Anti Scale Spray, Brass Ball Swivel Joint
Flow Rate
1.5 gpm
Finish
Polished Chrome
Shower Head Type
Single-Function Rain Shower Head
Height
6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X-6400078
- Zoro #
- G6510193
- UPC #
- 763439620804
- Country of Origin
- Taiwan, Province of China
- Item
- Square Rain Shower Head
- Features
- Rub Clean Anti Scale Spray, Brass Ball Swivel Joint
- Flow Rate
- 1.5 gpm
- Finish
- Polished Chrome
- Shower Head Type
- Single-Function Rain Shower Head
- Weight
- 1.36