Shop PIONEER INDUSTRIES
See all product information
Create Account
Single Function Rain Showerhead-1.5 GPM, Brushed Nickel
Mfr # X-6400055-BN
Zoro # G6507165
product price:Â
$
34.80
/ea
Key Features
Features
Rub Clean Anti Scale Spray, Brass Ball Swivel Joint
Flow Rate
1.5 gpm
Shower Head Type
Single-Function Rain Shower Head
Face Dia.
6"
Weight
0.814
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X-6400055-BN
- Zoro #
- G6507165
- UPC #
- 763439592774
- Country of Origin
- Taiwan, Province of China
Dimensions
- Face Dia.
- 6"
Details
- Item
- Rain Shower Head
- Features
- Rub Clean Anti Scale Spray, Brass Ball Swivel Joint
- Flow Rate
- 1.5 gpm
- Finish
- Brushed Nickel
- Shower Head Type
- Single-Function Rain Shower Head
- Weight
- 0.814