Shop PIONEER INDUSTRIES

Single Function Rain Showerhead W/Shower Arm and Flange, Polished Chrm

  • Mfr # X-6400038

  • Zoro # G6508836


product price: 
$
159.60
/ea
Free Shipping & Returns

Key Features

Includes
Shower Arm and Flange
Features
Rub Clean Anti Scale Spray, Brass Ball Swivel Joint
Finish
Polished Chrome
Shower Head Type
Single-Function Rain Shower Head
Face Dia.
8"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X-6400038
Zoro #
G6508836
UPC #
763439592477
Country of Origin
Taiwan, Province of China

Dimensions

Face Dia.
8"

Details

Includes
Shower Arm and Flange
Item
Rain Shower Head
Features
Rub Clean Anti Scale Spray, Brass Ball Swivel Joint
Finish
Polished Chrome
Shower Head Type
Single-Function Rain Shower Head
Weight
2.706

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.