Shop PIONEER INDUSTRIES
See all product information
Create Account
Single Handle Tub and Shower Trim Set, Wallmount, Polished Chrome
Mfr # T-4MT120
Zoro # G6509362
product price:Â
$
161.58
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome,Brushed Nickel
ADA Compliant
Yes
Handle Style
Lever
Style
Modern
Mount Type
Wallmount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-4MT120
- Zoro #
- G6509362
- UPC #
- 763439864147
- Country of Origin
- Taiwan, Province of China
- Finish
- Polished Chrome,Brushed Nickel
- ADA Compliant
- Yes
- Handle Style
- Lever
- Style
- Modern
- Mount Type
- Wallmount
- Handle Included
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.