Shop PIONEER INDUSTRIES
See all product information
Create Account
Single Handle Tub Trim Set, Wallmount, Polished Chrome
Mfr # T-4MT200
Zoro # G6506928
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome,Brushed Nickel
ADA Compliant
Yes
Handle Included
Yes
Mount Type
Wallmount
Handle Style
Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-4MT200
- Zoro #
- G6506928
- UPC #
- 763439864178
- Country of Origin
- Taiwan, Province of China
- Finish
- Polished Chrome,Brushed Nickel
- ADA Compliant
- Yes
- Handle Included
- Yes
- Mount Type
- Wallmount
- Handle Style
- Lever
- Style
- Modern
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.