This item is Discontinued.

This item is Discontinued.
Hooded Sweatshirt, Class 3, Type P and R, 10.5 oz. (360 GSM) polyester fleece, Orange, S (Discontinued)
Mfr #
V1060351U-S
Zoro #
G6012700
UPC # 032738043769
Country of Origin China
Category High Visibility Shirts & Sweatshirts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V1060351U-S
- Zoro #
- G6012700
- UPC #
- 032738043769
- Country of Origin
- China
Dimensions
- Size
- S
- Length
- 12
- Reflective Stripe Width
- 2"
Details
- Item
- Hooded Sweatshirt
- Material
- 10.5 oz. (360 GSM) polyester fleece
- Color
- Orange
- Standards
- ANSI/ISEA 107-2020 Type P and R
- Number of Outside Pockets
- 2
- ANSI Type
- Type P and R
- ANSI Class
- Class 3
- Pockets
- 2
- Closure Type
- Reversible Zipper
- Fabric Weight
- 0.98
- Gender
- Universal
Description
Fleece Hoodie,Orange,Small
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.