This item is Discontinued.

This item is Discontinued.
Fleece Safety Hoodie, Hi-Vis Orange, L, Micro Fleece, High Visibility Orange, L (Discontinued)
Mfr #
V1060550U-L
Zoro #
G3107638
UPC # 32738035641
Country of Origin China
Category High Visibility Shirts & Sweatshirts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V1060550U-L
- Zoro #
- G3107638
- UPC #
- 32738035641
- Country of Origin
- China
Dimensions
- Size
- L
Details
- Item
- Fleece Safety Hoodie,Hi-Vis Orange,L
- Material
- Micro Fleece
- Color
- High Visibility Orange
- Standards
- ANSI 107-15 Class 3 Type P And R, CSA Z96-15 Class 2 Level 2
- Features
- 4-Way Comfort Stretch; Startechv Reflective Tape; Full Front Zipper; Detachable Drawstring Hood; Elastic Cuffs and Hem; 2 Front Slash Pockets; 2 Radiophone Clip Straps
Description
Fleece Safety Hoodie,Hi-Vis Orange,L
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov