This item is Discontinued.

This item is Discontinued.
Fleece Safety Hoodie, Hi-Vis Orange, XL, Micro Fleece, High Visibility Orange, Xl (Discontinued)
Mfr #
V1060550U-XL
Zoro #
G3107531
UPC # 32738035658
Country of Origin China
Category High Visibility Shirts & Sweatshirts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V1060550U-XL
- Zoro #
- G3107531
- UPC #
- 32738035658
- Country of Origin
- China
- Item
- Fleece Safety Hoodie,Hi-Vis Orange,XL
- Material
- Micro Fleece
- Color
- High Visibility Orange
- Standards
- ANSI 107-15 Class 3 Type P And R, CSA Z96-15 Class 2 Level 2
- Features
- 4-Way Comfort Stretch; Startechv Reflective Tape; Full Front Zipper; Detachable Drawstring Hood; Elastic Cuffs and Hem; 2 Front Slash Pockets; 2 Radiophone Clip Straps
Description
Fleece Safety Hoodie,Hi-Vis Orange,XL