Pioneer Hi Vis Waterproof Heated Safety Bomber Jacket for Men - Class 1 Winter Coat - M
- Mfr # V1210170U-M
- Zoro # G900440064
Key Features
Specifications
Details
- MFR #
- V1210170U-M
- Zoro #
- G900440064
- UPC #
- 626053618476
- Country of Origin
- China
- Item
- High Visibility Waterproof Heated Bomber Jacket
- Material
- Polyester
- Color
- Black
- Front Closure Type
- Zipper with Snap Storm Placket
- Number of Pockets
- 4
- Number of Inside Pockets
- 1
- Insulated for Cold Conditions
- Yes
- Standards
- ANSI/ISEA 107-15 Type O Class 1
- Features
- Waterproof|Windproof
- Gender
- Unisex
- Weight
- 1.54
- Fabric Weight
- 120 GSM
- Water-Resistant
- Yes
Description
Pioneer Hi Vis Heated Safety Bomber Jacket - High Visibility Waterproof Windproof Work Jacket for Men. Engineered with innovative 300D Nano Tech fabric, this heated safety bomber combines cutting-edge temperature control with maximum weather protection. Features 4 separate heat settings for optimum comfort in cold working conditions, while the 100% windproof and waterproof construction keeps you dry and protected from the elements. Premium reflective tape delivers exceptional visibility in low-light environments, making this jacket as safe as it is comfortable. Perfect for construction workers, traffic crews, utilities personnel, and outdoor professionals working in cold, wet conditions. The built-in heating system includes a USB port to connect your rechargeable power bank (power bank not included), allowing you to customize warmth throughout your shift. Functional design features 2 lower slash pockets with waterproof zippers for secure storage, plus 1 lower inside zip pocket and lower chest zip pocket for organizing essential tools and personal items. Ideal for winter work environments where visibility, warmth, and weather protection are critical for safety and productivity on the job site.
- HI VIS WINTER SAFETY BOMBER - Pioneer’s Hi Vis Heated Nano Bomber Jacket is made for cold weather work in low light conditions. Machine washable.
- HEATED JACKET - 3 panel Nano Technology heating element has 4 heat settings for optimum comfort. Jacket stays warm up to 18 hours. Includes USB port to connect rechargeable power bank (power bank not included)
- WATERPROOF & WINDPROOF - 100% waterproof and windproof PU-coated 300D oxford polyester shell. 120 GSM insulated material with taffeta lining. Heat sealed seams and waterproof zippers
- STAY SAFE - Meets ANSI/ISEA 107-2020 Class 1 Type O requirements for workers in dangerous settings where visibility is the highest priority, including EMS, construction, and traffic control. Reflective tape provides high-visibility
- FUNCTIONAL - 2 lower slash pockets with waterproof zipper, 1 lower inside zip pocket and lower check zip pocket, 2 radiophone clip straps
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.