Shop PIONEER
See all product information
Create Account
High Visibility Waterproof Bomber Jacket, Polyester, Yellow/Green, L
- Mfr # V1130560U-L
- Zoro # G300440060
product price:Â
$
68.19
/ea
Key Features
Material
Polyester
Size
L
Color
Yellow/Green
Front Closure Type
Zipper
Number of Pockets
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V1130560U-L
- Zoro #
- G300440060
- UPC #
- 626053618131
- Country of Origin
- China
- Item
- High Visibility Waterproof Bomber Jacket
- Material
- Polyester
- Color
- Yellow/Green
- Front Closure Type
- Zipper
- Number of Pockets
- 5
- Number of Inside Pockets
- 1
- Insulated for Cold Conditions
- Yes
- Standards
- ANSI/ISEA 107-2020 Class 3 Type P and R
- Features
- Insulated|Waterproof|Windproof
- Weight
- 1.32
- Gender
- Men
- Fabric Weight
- 160 GSM
- Shop By
- New Products
- Water-Resistant
- Yes
Description
The Pioneer 5209U Class 3 Bomber Jacket is 100% waterproof and windproof with polyfill material for superior insulation. It features StarTech premium design reflective tape, polyurethane coated oxford polyester shell, a removable inner fleece liner, detachable snap hood with pouch to conceal hood, full front zipper, 2 large front zippered pockets, 2 radiophone clip straps, 1 mobile phone pocket, and inside chest pocket. Its safety certified for ANSI 107-15 Class 3 Type P and R, and CSA Z96-15 Class 2 Level 2. Comes available in hi-viz yellow/black. Since 1887, Pioneer has grown a reputation for designing and building the highest-quality and most innovative protective and safety apparel. Using only the best and safest materials, componentry, and advanced sewing methods, Pioneer continues to deliver on safety, durability, comfort and value for the professional worker. Pioneer offers a complete selection of safety clothing including Hi-Vis gear, flame resistant wear, rainwear and much more. All our products are independently tested to meet and exceed all stated safety standards.