This item is Discontinued.
This item is Discontinued.
Hi-Vis Woven Surveyor Safety Vest, Yellow/Green, Unisex, 2XL (Discontinued)
Mfr #
V1010140U-2XL
Zoro #
G8589879
UPC # 32738034378
Country of Origin China
Category Traffic Safety Vests and Apparel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V1010140U-2XL
- Zoro #
- G8589879
- UPC #
- 32738034378
- Country of Origin
- China
Dimensions
- Length
- 14
- Depth
- 0.5
- Width
- 21.5
Details
- Color
- Yellow/Green
- Material
- Polyester
- Weight
- 1.1916
- Application
- Safety
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov