Men Ripstop Pant, Green, 4XL, 4XL, Black, Hi-Vis Yellow, 300 Denier PU-Coated Ripstop Polyester

  • Mfr # V1200461U-4XL

  • Zoro # G5886560


product price:  $63.49
/ea

Key Features

Color
Black, Hi-Vis Yellow
Material
300 Denier PU-Coated Ripstop Polyester
Gender
Men
Size
4XL
Lining Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V1200461U-4XL
Zoro #
G5886560
UPC #
032738043523
Country of Origin
China

Dimensions

Size
4XL

Details

Item
Ripstop Pant,Green,4XL
Color
Black, Hi-Vis Yellow
Material
300 Denier PU-Coated Ripstop Polyester
Gender
Men
Lining Material
Polyester
Closure Type
Zipper

Description

Ripstop Pant,Green,4XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.