
Men Ripstop Pant, Orange, 2XL, 2XL, Black, Hi-Vis Orange, Orange
Mfr # V1200451U-2XL
Zoro # G5886999
product price:Â $57.69
/eaKey Features
Color
Black, Hi-Vis Orange, Orange
Material
300 Denier PU-Coated Ripstop Polyester
Gender
Men
Size
2XL
Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
V1200451U-2XL
Zoro #
G5886999
UPC #
032738043431
Country of Origin
China
Dimensions
Size
2XL
Details
Item
Ripstop Pant,Orange,2XL
Color
Black, Hi-Vis Orange, Orange
Material
300 Denier PU-Coated Ripstop Polyester
Gender
Men
Closure Type
Zipper
Lining Material
Polyester
Description
Ripstop Pant,Orange,2XL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.