This item is Discontinued.

This item is Discontinued.
Mesh Vest, Tear-Away, Hi-Vis Orange, S/M (Discontinued)
Mfr #
V1030550U-S/M
Zoro #
G3107227
UPC # 32738034675
Country of Origin China
Category Traffic Safety Vests and Apparel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V1030550U-S/M
- Zoro #
- G3107227
- UPC #
- 32738034675
- Country of Origin
- China
- Item
- Tear-Away Mesh Vest, Hi-Vis
- Color
- Orange
- ANSI Class
- 2
- Material
- Polyester
- Closure Type
- Hook-and-Loop
- Stripe Color
- Gray/Yellow
- Features
- Startech(R) Reflective Tape Provides Excellent Visibility
- Standards
- ANSI 107
- Pockets
- 0-3
- Total Number of Pockets
- 0
- Breakaway
- No
- Fall Protection Compatible
- Yes
- Includes LED Lights
- No
- Fabric Construction
- Solid
- Reflective Stripe Location
- Chest, Waist
Description
Mesh Vest,Tear-Away,Hi-Vis Orange,S/M, ANSI Class 2, Vest Size M, S, Features Startech(R) Reflective Tape Provides Excellent Visibility, Standards ANSI 107
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.