This item is Discontinued.

This item is Discontinued.
Mesh Vest, Tear-Away, Hi-Vis Yellow, S/M (Discontinued)
Mfr #
V1030560U-S/M
Zoro #
G3107251
UPC # 32738034729
Country of Origin China
Category Traffic Safety Vests and Apparel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V1030560U-S/M
- Zoro #
- G3107251
- UPC #
- 32738034729
- Country of Origin
- China
Dimensions
- Size
- S/M
Details
- Item
- Tear-Away Mesh Vest, Hi-Vis
- Color
- High Visibility Yellow/Green
- Material
- Polyester Mesh
- Standards
- ANSI 107-15 Class 2 Type P And R, CSA Z96-15 Class 2 Level 2
- Features
- Startechv Reflective Tape; 5 Point Tear-Away; D Ring Access Slot; Adjustable 1 Size Up At Front
Description
Mesh Vest,Tear-Away,Hi-Vis Yellow,S/M
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov