This item is Discontinued.

Pioneer Oxford PVC Hi Viz Rain Suit, Orange, Small, 150 Denier Oxford Polyester with PU Backing, Polyester, S V1080350U-S

This item is Discontinued.

Pioneer

Oxford PVC Hi Viz Rain Suit, Orange, Small, 150 Denier Oxford Polyester with PU Backing, Polyester, S (Discontinued)

Mfr # V1080350U-S
Zoro # G5835293
UPC # 032738042304
Country of Origin China
Category Rainsuits
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V1080350U-S
Zoro #
G5835293
UPC #
032738042304
Country of Origin
China

Dimensions

Size
S
Length
13.6

Details

Item
Oxford PVC Hi Viz Rain Suit,Orange,Small
Color
Hi-Vis Orange
Material
150 Denier Oxford Polyester with PU Backing, Polyester
Hood Style
Folds and zips into collar
Features
Foldable, Lightweight, Lined, Waterproof, Windproof
Closure Type
Zipper/snap
Fabric Weight
1.5
Gender
Men
Pockets
2
Standards
ANSI/ISEA 107-2020 Class 3 Type P and R

Description

Oxford PVC Hi Viz Rain Suit,Orange,Small

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.