Shop PIONEER
See all product information
Create Account
Safety Vest, Polyester Mesh, ANSI Class 2, Zipper Closure, Cell Phone Pocket, Orange, 4XL
- Mfr # V1060450U-4XL
- Zoro # G5830445
product price:Â
$
8.99
/ea
Key Features
Color
Orange
Material
Polyester Mesh
Closure Type
Zipper
Gender
Unisex
Length
13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V1060450U-4XL
- Zoro #
- G5830445
- UPC #
- 032738046067
- Country of Origin
- China
- Item
- High Visibility Vest
- Color
- Orange
- Material
- Polyester Mesh
- Closure Type
- Zipper
- Gender
- Unisex
- Fabric Weight
- 0.14
- Standards
- ANSI/ISEA 107-2020 Class 2 Type P and R
- Features
- Cell Phone Pocket|Self-color binding
- Pockets
- 2
- Total Number of Pockets
- 1
- Reflective Stripe Color
- Silver
Description
Polyester Mesh Vest,Orange,4XL