This item is Discontinued.

This item is Discontinued.
Polyester, Snap with Drawstring, Orange, Universal (Discontinued)
Mfr #
V1200350U
Zoro #
G2178739
UPC # 32738036600
Country of Origin China
Category High Visibility Jackets & Coats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V1200350U
- Zoro #
- G2178739
- UPC #
- 32738036600
- Country of Origin
- China
- Material
- Polyester
- Color
- Orange
- Front Closure Type
- Snap with Drawstring
- Standards
- ANSI and CSA standards
- Includes
- Replacement hood with snaps for connecting to Pioneer Series 300D Ripstop Waterproof Safety Jackets
- Fabric Weight
- 300 Denier
- Gender
- Universal
- Water-Resistant
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.