Pioneer Waterproof Men's PVC Work Suit, Repel Rain Gear Yellow Safety Hood Jacket & Bib Pants - L
- Mfr # V3010460U-L
- Zoro # G5886235
product price:
$
22.39
/ea
Key Features
Color
Yellow
Size
L
Material
Polyester, PVC
Hood Style
Detachable
Features
Tear Resistant, Acid Resistant, Oil Resistant, Waterproof
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V3010460U-L
- Zoro #
- G5886235
- UPC #
- 032738042465
- Country of Origin
- China
Dimensions
- Size
- L
- Thickness
- 0.35 mm
Details
- Item
- PVC Rainsuit,Yellow,Large
- Color
- Yellow
- Material
- Polyester, PVC
- Hood Style
- Detachable
- Features
- Tear Resistant, Acid Resistant, Oil Resistant, Waterproof
- Closure Type
- Zipper/snap
- Gender
- Unisex
Description
This set includes a rain jacket, detachable hood, and bib pants made of PVC/polyester material, offering 100% waterproof and windproof protection. The heavy-duty raincoat has 2 large cargo pockets, vented back and underarms, a zipper/snap storm placket, and a corduroy collar. The bib pants have an adjustable waist and suspenders and snap fly access. This rain gear set comes in sizes small to 5XL. Its bright yellow color offers high visibility in all types of weather.
- YELLOW RAIN WEAR - Pioneer repel rain gear set includes a waterproof rain jacket and bib pants made of 100% waterproof and windproof PVC/polyester material
- DESIGNATED FOR INDUSTRIAL WASTE USE - This rain suit is designed to be disposed of after a few uses in industrial waste settings
- RAIN JACKET - Bright yellow waterproof rain coat has 2 large cargo pockets, vented back and underarms, cozy corduroy collar. Jacket has zip and snap storm placket
- WATERPROOF PANTS - Overall bib pants have an adjustable waist, suspenders, and a snap fly access
- SIZING - Rain gear set comes in men’s sizes small to 5XL. Please reference the new size chart and compare garment measurements to clothing you already own. Note it’s designed to be worn over work clothing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.