This item is Discontinued.

Pioneer Quilted Bib Pant, Hi-Vis Orange, S V1120651U-S

This item is Discontinued.

Pioneer

Quilted Bib Pant, Hi-Vis Orange, S (Discontinued)

Mfr # V1120651U-S
Zoro # G3108353
UPC # 32738033944
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
V1120651U-S
Zoro #
G3108353
UPC #
32738033944
Country of Origin
China
Item
Quilted Bib Pant,Hi-Vis
Material
300D PU Coated Durable Ripstop Polyester
Standards
ANSI 107-15 Class E, CSA Z96-15 Class 2 Level 2
Color
High Visibility Orange
Features
CSA Z96-15 Class 2 Level 2 (Becomes Class 3 When Worn With CA Class 2 Level 2 Top Featuring Reflective Arm Bands); Double-Stitched Startechv Reflective Tape; 20" Boot Access 2-Way Leg Zippers With Snap Storm Covers; Double-Stitched, Taped and Heat Sealed Seams; 2-Way Zipper With Brass Snap Storm Placket; Premium Adjustable Elastic Suspenders With Quick-Release Clips; Elastic Waist; 2 Front Slash Cargo Pockets; Sealed Inside Chest Pocket With Pen Slot; Outside Chest Pocket With Flap
Waterproof
Yes

Description

Quilted Bib Pant,Hi-Vis Orange,S

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.