Shop PIONEER
See all product information
Create Account
Safety Rain Suit, Hi-Vis Orange, 4XL, Polyester, PVC, 0.18 mm Thick, Folds and zips into collar, 4XL
- Mfr # V1080150U-4XL
- Zoro # G3107988
product price:Â
$
46.85
/ea
Key Features
Color
Orange
Size
4XL
Material
Polyester, PVC
Inseam
34"
Fits Waist Size
52" to 54"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V1080150U-4XL
- Zoro #
- G3107988
- UPC #
- 32738036358
- Country of Origin
- China
Dimensions
- Size
- 4XL
- Fits Waist Size
- 52" to 54"
- Thickness
- 0.18 mm
Details
- Item
- Safety Rain Suit,Hi-Vis Orange,4XL
- Color
- Orange
- Material
- Polyester, PVC
- Inseam
- 34"
- Hood Style
- Folds and zips into collar
- Features
- Lightweight, Waterproof, Windproof
- Closure Type
- Zipper/snap
- Gender
- Men
Description
Safety Rain Suit,Hi-Vis Orange,4XL
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov