Shop PIONEER
See all product information
Create Account
Pioneer Hi Vis Lightweight Waterproof Safety Rain Suit - Reflective Rain Gear for Men, Women - XL
- Mfr # V1080160U-XL
- Zoro # G3108082
product price:Â
$
48.79
/ea
Key Features
Color
Yellow/Green
Size
XL
Material
Polyester, PVC
Inseam
32-1/2"
Fits Waist Size
40" to 42"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V1080160U-XL
- Zoro #
- G3108082
- UPC #
- 32738036402
- Country of Origin
- China
- Item
- Safety Rain Suit,Hi-Vis Orange,XL
- Color
- Yellow/Green
- Material
- Polyester, PVC
- Inseam
- 32-1/2"
- Hood Style
- Folds and zips into collar
- Features
- Foldable, Lightweight, Lined, Waterproof, Windproof
- Closure Type
- Zipper/snap
- Gender
- Men
Description
The Pioneer waterproof lightweight safety rain suit will help you stay active, dry, and protected even in the toughest weather conditions. Built with rugged materials and a functional design this rain suit is ideal for highway road work, emergency responders, construction, transportation, utilities, and more. Made of premium 100% waterproof polyester/PVC material. Exclusive StarTech style reflective tape provides maximum visibility and increased safety. Made with heat-sealed seams for superior water resistance. Back vents and adjustable hem provide added working comfort. Features 2 large front cargo pockets to store essential items. Meets ANSI/ISEA 107-2020 Class 1 Type O standards.
- HI VIS WATERPROOF RAIN SUIT - Pioneer Lightweight Safety Rain Jacket & Bib Pants keeps you dry and safe in wet and dark conditions. Ideal for highway road work, emergency responders, construction, transportation, utilities
- STAY DRY - Made from 100% waterproof polyester PVC, this comfortable rain suit has tape and heat sealed to keep you dry
- WATERPROOF RAIN JACKET - Designed with back vents and adjustable hem for optimal fit. Jacket includes 2 large front cargo pockets and a foldable hood that zips into collar
- WATERPROOF PANTS - Rain bib pants have high-quality black elastic suspenders with non-corrosive plastic buckles and snap-on hems to fit snug boots
- STAY SAFE - Rain suit has reflective tape for extra visibility in dark conditions. Meets ANSI 107-20 Class 1 Type O and CSA Z96-22 Class 1 standards