This item is Discontinued.

This item is Discontinued.
Safety Shirt, Moisture wicking birdseye polyester, Hi-Viz Orange, 2XL (Discontinued)
Mfr #
V1051250U-2XL
Zoro #
G0127290
UPC # 32738035320
Country of Origin China
Category High Visibility Shirts & Sweatshirts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V1051250U-2XL
- Zoro #
- G0127290
- UPC #
- 32738035320
- Country of Origin
- China
Dimensions
- Size
- 2XL
- Length
- 13.19
- Reflective Stripe Width
- 4"
Details
- Item
- Safety Shirt
- Material
- Moisture wicking birdseye polyester
- Color
- Hi-Viz Orange
- Standards
- ANSI/ISEA 107-2020 Class 3 Type P and R
- Number of Outside Pockets
- 1
- Pockets
- 1
- Gender
- Unisex
- Fabric Weight
- 0.9166
- Type
- Moisture-Wicking
- Reflective Stripe Main Color
- Silver/Yellow
Description
Safety Shirt,Hi-Vis,Orange,Polyester,2XL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov