Shop PIONEER
See all product information
Create Account
Safety Shirt, Moisture wicking birdseye polyester, Hi-Viz Orange, S
- Mfr # V1051150U-S
- Zoro # G0127071
product price:Â
$
19.79
/ea
Key Features
Material
Moisture wicking birdseye polyester
Color
Hi-Viz Orange
Standards
ANSI/ISEA 107-2020 Class 2 Type P and R
Number of Outside Pockets
1
Pockets
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V1051150U-S
- Zoro #
- G0127071
- UPC #
- 32738035443
- Country of Origin
- China
- Item
- Safety Shirt
- Material
- Moisture wicking birdseye polyester
- Color
- Hi-Viz Orange
- Standards
- ANSI/ISEA 107-2020 Class 2 Type P and R
- Number of Outside Pockets
- 1
- Pockets
- 1
- Gender
- Unisex
- Closure Type
- Hook and Loop
- Fabric Weight
- 0.7333
- Type
- Moisture-Wicking
- Reflective Stripe Main Color
- Silver/Yellow
Description
Safety Shirt,Hi-Vis,Orange,Polyester,S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.