Shop PIONEER
See all product information
Create Account
Safety Shirt, Moisture-Wicking Bird's-Eye, Hi-Vis Yellow/Green, 2XL
- Mfr # V1051260U-2XL
- Zoro # G0127309
product price:Â
$
25.25
/ea
Key Features
Material
Moisture-Wicking Bird's-Eye
Color
Hi-Vis Yellow/Green
Standards
ANSI/ISEA 107-2020 Class 3 Type P and R
Number of Outside Pockets
1
Gender
Unisex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V1051260U-2XL
- Zoro #
- G0127309
- UPC #
- 32738035405
- Country of Origin
- China
- Item
- Safety Shirt
- Material
- Moisture-Wicking Bird's-Eye
- Color
- Hi-Vis Yellow/Green
- Standards
- ANSI/ISEA 107-2020 Class 3 Type P and R
- Number of Outside Pockets
- 1
- Gender
- Unisex
- Type
- Moisture-Wicking
- Reflective Stripe Main Color
- Silver/Orange
Description
Safety Shirt,Hi-Vis,Yellow,Polyester,2XL