Shop PIONEER
See all product information
Create Account
Safety Vest, Polyester Mesh, ANSI Class 2, Zipper Closure, Cell Phone Pocket, Lime, S
- Mfr # V1060360U-S
- Zoro # G3107233
product price:Â
$
9.19
/ea
Key Features
Color
Hi-Vis Yellow/Green
ANSI Class
2
Material
Polyester Mesh
Closure Type
Zipper
Number of Pockets with Closure
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V1060360U-S
- Zoro #
- G3107233
- UPC #
- 32738034415
- Country of Origin
- China
Dimensions
- Size
- S
Details
- Item
- High-Visibility Vest
- Color
- Hi-Vis Yellow/Green
- ANSI Class
- 2
- Material
- Polyester Mesh
- Closure Type
- Zipper
- Number of Pockets with Closure
- 1
- Gender
- Unisex
- Stripe Color
- Gray
- Features
- Cell Phone Pocket|Self-color binding
- Standards
- ANSI/ISEA 107-2020 Class 2 Type P and R
- Fabric Construction
- Solid
- Reflective Stripe Color
- Silver
- Reflective Stripe Location
- Chest, Waist
- Includes LED Lights
- No
- Total Number of Pockets
- 1
- Cooling
- Yes
- Breakaway
- No
Description
Safety Vest,Mesh,Hi-Vis Yellow,S, ANSI Class 2, Vest Size S, Number of Pockets with Closure 1, Features Startech(R) Reflective Tape Provides Excellent Visibility, Standards ANSI/ISEA 107
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov